Apply to be a TradeMaster!
Main product image of 3/4" Stainless Steel Relief Valve, Non-Adjustable, 75 PSI
Magnifying glass
Hover image to zoom

3/4" Stainless Steel Relief Valve, Non-Adjustable, 75 PSI

Brand:
Boshart
SKU:
SSRVN07-075
Rating:
(2)
Q&A:
(0)
3/4" Stainless Steel Relief Valve, Non-Adjustable, 75 PSI
Magnifying glass
Hover image to zoom
$17.89 each
BOX UP & SAVE 6%
$167.70 box of 10
$16.77 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 75 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.

Product Features
  • Threads conform to ANSI/ASME B1.20.1
  • Max Operating Temperature: 248°F (120°C)
  • Stainless steel body
  • Stainless steel spring

Specs

–
Connection Size:

3/4"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

75 psi

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" Quarter Turn Boiler Drain - Drain Cock (Lead Free)
SKU: 0123632
Watts

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

What I needed

Used on irrigation pump as a safety measure in case a valve sticks and won't open.
Sledge
Jim Falls, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Well Made Product

This product ia well made. Though this item was out-of-stock, the delivery was very reasonable.
CJR
Cherryville, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy