Apply to be a TradeMaster!
Main product image of 3/4" Male x Hose Bibb, Stainless Steel (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male x Hose Bibb, Stainless Steel (Lead Free)

Brand:
Boshart
SKU:
SSHB52-07
Rating:
(23)
Q&A:
(1)
3/4" Male x Hose Bibb, Stainless Steel (Lead Free)
Magnifying glass
Hover image to zoom
$17.71 each
BOX UP & SAVE 8%
$163.00 box of 10
$16.30 each
In Stock
In Stock
Get 207 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Specifications
  • Max Pressure Rating: 200 PSI
  • Max Temp Rating: 248F (120C)
  • 304 stainless steel construction
  • NSF/ANSI Standard 372 Certified

Specs

–
Material:

Stainless Steel

Size:

3/4" x 3/4"

Inlet Type:

MNPT

Outlet Size:

3/4"

Max Pressure (PSI):

200

Outlet Type:

Garden Hose Thread

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.74 out of 23 reviews
95% would recommend this product
4.74
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
17%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good Quality - Small but Nice

This product is great for those applications where SS is required or resistance to corrosion for extremely had water or water with high salt content. The only negative is the size scale of the product is small and the smaller size can hinder certain applications.
VS

Most Liked Negative Review

Not quite as advertised...

I purchased this ball valve because it was manufactured from stainless and was a quarter-turn valve with a large port opening. The valve is everything I wanted in a stainless valve, material wise and quality wise it's a great product. Where it falls down is that the port is advertised as being a "full flow" design with an internal port diameter of .400 inches. I measured the internal port and it's actually only .360". That may not be an important item for most applications but for my use it was a deal breaker. Instead of using this for a main service, it's been installed in a secondary role that's not as demanding. For the main service it's been replaced with an Apollo stainless ball valve with a measured port opening of .750". I wanted to use it because it's so compact but unfortunately, the specifications from Boshart were not accurate, they need to be updated.
Showing 1-10 of 23 reviews

I would by again and again

Great Product, Did as needed.
CKF
Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again and again

Great Product, Did just what I needed.
CKF
Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not quite as advertised...

I purchased this ball valve because it was manufactured from stainless and was a quarter-turn valve with a large port opening. The valve is everything I wanted in a stainless valve, material wise and quality wise it's a great product. Where it falls down is that the port is advertised as being a "full flow" design with an internal port diameter of .400 inches. I measured the internal port and it's actually only .360". That may not be an important item for most applications but for my use it was a deal breaker. Instead of using this for a main service, it's been installed in a secondary role that's not as demanding. For the main service it's been replaced with an Apollo stainless ball valve with a measured port opening of .750". I wanted to use it because it's so compact but unfortunately, the specifications from Boshart were not accurate, they need to be updated.
Cheese
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-made

Strong and precise. Using several for garden hoses. Hoping these wear longer than the friction-type hose bibs I have used. And they are stainless steel, so no lead content.
Greggg
Van Nuys, Calif
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good looking, easy twist quarter turn

I was surprised how few the threads on the GHT, but it doesn't seem to be a problem. Be aware that water flow is restricted to 1/2" with this bibb.
water
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All GREAT products!

The items I order will be used to put in a new water supply for my new dock. Great products. Quality material. I WILL order again on my next project!
Larry
Sebring, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice hose bib

Good quality
Sean
West Palm Beach FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product appears to be of excellent quality

Our water has a high calcium content , I hope the cutoffs will not start leaking as others have only a few months after installation, only time and use will tell.
litimarc
San Antonio, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is exactly what we needed for this application

This bib was installed on a chlorine injection point to be used as a sample port.
Lisa
Clarkdale, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful product

Nice styling, perfect for the house we installed it on. Functions great; minimal moving parts since this is on a saltwater dock.
Jambone
Newport Beach, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I suppose this is not a quarter-turn valve, since it is not specified? Thanksa

Asked by Fixing-stuff 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! This is a 1/4 turn.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy