Shop Resideo Sale
Main product image of 1-1/4" Threaded Spring Loaded Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom

1-1/4" Threaded Spring Loaded Check Valve (Stainless Steel)

Brand:
Boshart
SKU:
17CVSS-125
Rating:
(1)
Q&A:
(0)
1-1/4" Threaded Spring Loaded Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom
$57.93 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Product Features

  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 200 PSI
  • 200 PSI WOG Non-Shock - WOG pressure rating based on ambient temperature
  • Max Temperature Rating: 180°F (82°C)
  • Cast 304 stainless steel body and poppet
  • Viton o-ring seal
  • NSF/ANSI Standard 372 Certified

Specs

–
Size:

1-1/4"

Connection Size:

1-1/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Looked like great quality. This is replacing a 17+ year old check valve. Working great so far
Dan
Southern NH
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy