Apply to be a TradeMaster!
Main product image of 1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK252M4CVNL
Rating:
(8)
Q&A:
(0)
1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$204.40 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–

Includes:

  • Tank Tee: 2-07TK-25-2NL - No Lead 1" x 10" Cntr-End Solid Brass Tank Tee
  • Check Valve: 17YBCV100NL - No Lead 1" Brass Check Valve
  • Boiler Drain: 0853-05NL - No Lead 1/2" MPT Boiler Drain
  • Relief Valve: RVNB05-075NL - No Lead 1/2" Brass Relief Vlve Non-Adjustable - Set @ 75 PSI
  • Nipple: BRN-0230 - 1/4" x 3" R Brass Nipple
  • Pressure Gauge: PG-100NL - No Lead 2" Dry 1/4" LM 0-100
  • Pressure Switch: FSG2J21M4 - 1/4" FPT 30-50 PSI Low Lev

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Min Pressure (PSI):

30

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 8 reviews
75% would recommend this product
4
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
38%
4 star
38%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Like the others; good minus the pressure switch

Convenient package with all the parts needed. I wish I had read everyone else's reviews; the pressure cut off/in switch is junk out of the box. I thought it was operator error; I battled with that thing for far too long before I swapped out the switch and found that was the problem the whole time.
Notmyrealname
New England
2 years ago
Was this review helpful to you?

pressure switch did not work

we had to purchase a ne pressure switch from Fergeson to replace the new switch supplied with the order
Jim
Long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watch your application for compatability

If your current system doesn't have a Manual Resetting Pressure Switch, don't install one (as on this unit). Field service issues will surely follow you. Also the Pressure Gauge has been problematic as delivered. Otherwise a decent unit.
Abenaqui
Antrim, New Hampshire
3 years ago
Was this review helpful to you?

Would buy this again.

The right choice for use with replacing your pressure tank.
Reppiks
Lanc.,pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this product again

used this product to hook a my well
Fred the bull
Williamsburg pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Legitimate 5-Star Review

I bought this Tee package when I replaced my well's 30 year old 20 gal pressure tank and upgraded my filtration and to a tankless water heater. Right away as soon as i opened it my first through was "dang this thing is legit, it's not playing games". It is heavy duty and high quality brass. It comes unassembled, but it's Straight forward assembly that you should be able to figure out with no issues if you're replacing your old one yourself. It comes with everything it says and it's literally exactly what is in the photos. I am 100% happy with it and am very satisfied with it. Possible improvements - come with the threads already thread taped - a the lever on the pressure switch be longer it's uncomfortable to activate but all of them are in my experience. - different pressure gauge I only need one that goes to 60psi max I got the 30-50psi switch - the 1/4" tube for the pressure switch have a place for a wrench to be able to tighten it properly.
AdamBurdette
Reidsville NC
6 years ago
Was this review helpful to you?

Good Package.

Does the job, and well. Personally I would prefer the similar package with a union on the stem tee for serviceability.
Abenaqui
Antrim, New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good except switch

Everything was fine except the switch, I didn't use the included gauge, purchased a better? one separately. The switch worked but the low pressure cut off caused me issues since my iron filter backwash would cause it to trigger. Replaced it with the one without the cut off. It was supposed to trigger 10psi below the cut in pressure but according to my gauge it was more like 4psi rendering it useless and it's non adjustable.
djc
Upstate NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy