Apply to be a TradeMaster!
Main product image of 1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, Check Valve, Ball Valve
Magnifying glass
Hover image to zoom

1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, Check Valve, Ball Valve

Brand:
Boshart
SKU:
TFP-ST252UJ24-07
Rating:
(4)
Q&A:
(0)
1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, Check Valve, Ball Valve
Magnifying glass
Hover image to zoom
$221.34 each
In Stock
In Stock
Get 6 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

The 1" MPT Stainless Steel Union Tank Tee Package consist of:

1) Tank Tee: 07ST-25-2U
  • Tank Connection: 1" MPT
  • In Line Connection: 1" MPT X 3/4" FPT
  • Centre End Length: 10"
  • Drain/Relief Ports: (2) 1/2" FPT
2) Hose Bibb: SSHB52-05
  • Inlet Connection: 1/2" MPT
  • Outlet Connection: 3/4" GHT
  • Max Pressure Rating: 200 PSI
  • Max Temp Rating: 248°F (120°C)
3) Pressure Gauge: PGSCBM-100-G
  • 1/4" CBM
  • 2" Dial Stainless Steel Pressure Gauges- Liquid Filled- Lower and Centre Back Mount
  • Dual Range: 0-100 PSI
  • Accuracy: 3% - 2% - 3% Grade B
  • Stainless Steel Internals and Connection
  • Maximum Media Temperature: 140°F (60°C)
  • Ideal for use in corrosive environments
4) Pressure Switch: FSG2J24
  • Connection:1/4" MPT
  • PSI: 40 - 60 PSI
  • Motor Capacity: 1.5HP @ 120V / 2HP @ 230V
5) Nipple: SS304N-0230
  • Size: 1/4" x 3"
6) Relief Valve: SSRVN05-100
  • Size In: 1/2" MPT
  • Size Out: 1/2" FPT
  • PSI: 100 PSI
7) Check Valve: 17CVSS-100
  • Size: 1"
  • Temperature Max: 180°F (80°C)
  • Pressure Max: 200 PSI
8) Ball Valve: SSBV800-10
  • Size: 1"
  • Connection Type: FPT
  • Type: Full Port

Specs

Package Type:

Tank Tee Package

Connection Size:

1"

Tank Connection:

1" MPT

Material:

Stainless Steel

Application:

Accessory

Max Pressure (PSI):

60

Min Pressure (PSI):

40

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1" Stainless Steel Male Insert Adapter
SKU: SIM100
Bluefin

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Additional parts needed.

Funny how my first review never got posted. Maybe because it was negative. It was based off a negative experience with your company. The product I received was not what was pictured or described. According to a supplyhouse rep, the pictured and described pressure gauge has been discontinued and a back mount pressure gauge is the replacement. The replacement gauge needs to be installed vertically, so a elbow is needed. Not a big expense but a huge inconvenience and an additional week to get what I needed to complete the job. Other then that the quality of the product seems very nice and went together well with no leaks.
Ekim
Littlestown PA
4 years ago
Was this review helpful to you?

Excellent quality

Has been working well. Per instructions, you need to buy nickel bearing teflon tape and pipe dope meant for stainless fittings so mating threads don't gall.
Rob
Charlton, NY
4 years ago
Was this review helpful to you?

Very good product

I like the fact that there is a union on pipe to tank the gauge is oil filled I just had to buy a pipe plug and and a fitting to have it fit the same as the old one and it was good to go The plumber said it was a good product
Keith
Pottstown Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product,( includes everything you need )!

Excellent product, great price, shipped fast and without damage. Includes everything you need. My go to place if I ever need anything again.
Dotdave69
Clinton, Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy