Apply to be a TradeMaster!
Main product image of 1" Icon Natural Gas Valve
Magnifying glass
Hover image to zoom

1" Icon Natural Gas Valve

SKU:
239-47463-01
Rating:
(27)
Q&A:
(0)
1" Icon Natural Gas Valve
Magnifying glass
Hover image to zoom
239-47463-01 has been discontinued
Discontinued August 3, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Control Valve & Pilot Kit, 415-52907-01
SKU:415-52907-01
(36)
Order by today, receive 50 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Specs

Application:

Accessory

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1" Icon Natural Gas Valve
1" Icon Natural Gas Valve
SKU: 239-47463-01
(27)

Product Reviews

4.93 out of 27 reviews
100% would recommend this product
4.93
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

Great T-stat upgrade for Bradford White water heater

Used this to replace an old mechanical T-Stat on my BW water heater. Worked beautiful. Versatile kit works on a couple different applications
John
Tacoma, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I have been fighting various water heating issues for several months. I decided to replace the gas valve and igniter assembly to avoid having to buy a new water heater. This product was what I needed. It arrived quickly, all parts were comparable as promised and installation was easy. Thanks
Dan
Tulsa, OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally Hot WATER

Thank You for making it so easy to purchase, inexpense, and I was able to go pick it up. Saving me hundreds of dollars.
Steam Clean
Willingboro
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend, to anyone

Prefckt fit like oregnal , I like the castomer service to thay are so nice and fraindly , so I highly recommended
Joe
Burleson,Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed!

I had ordered the same part from another store, but it came broken and unusable. The one I ordered from SupplyHouse was perfect, delivered on time and works great. I would recommend this company to everyone. Oh did I tell you the shipping was free.....
RickH
Atlanta, GA.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again - Definitely!

Dual water heaters in the attic and fairly new (~3 years old) when primary heater quit working. PIlot wouldn't stay let. Installed a new thermocouple (also from supply house) but didn't solve the problem, so moved on to the complete valve. Solved the problem! I made both of my orders over a weekend, and both pulled and ready for shipping the day I ordered them. Had them in hand (here in Texas) well before the next weekend. The parts were identical to what I was replacing and bolted right in. Hoping this was a fluke, with the early failure of the valve, but if it happens again I know where to go for parts. Our heaters are in the attic and I live in a two story home. The prospect of hauling new water heaters up to the attic during a Houston summer is not appealing!
Batman
Houston Tx
8 years ago
Was this review helpful to you?

I would use again!

Everything I needed to get back and going. Right parts right fit fast delivery. A+
Big Mike
Toledo,oh.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from here again came fast

I am happy
Quita
Milwaukee
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, works wonderfully

Everything was easy to install, and it works correctly.
Dan
Richmond VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product, easy installation , will use the service again

Customer service is very friendly and helpful!
Jay
College Park, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?