| Intended Household: | 3-4 Person |
|---|---|
| Fuel Type: | Propane |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| Capacity (Gallons): | 50 |
| Application: | Plumbing |
| BTU Input: | 76000 |
| Water Connection: | 3/4" |
| Vent Type: | Power Vent |
| 1st Hour Delivery (Gallons): | 125 |
| Gas Connection: | 1/2" |
| Energy Factor: | 0.80 |
| Energy Star Rated: | Yes |
| Vent Size: | 3" |
| Recovery Efficiency: | 80% |