Apply to be a TradeMaster!
Main product image of 55 Gallon - Large Volume Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
55 Gallon - Large Volume Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
$1,207.96 each
In Stock
In Stock
Get 1 Wed, Oct 14 - Fri, Oct 16

Lift Gate

–
This product weighs 148 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
55 Gallons
Product Highlight: Height (Inches)
61.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
23" Diameter

Description

–
Note: This product comes standard as a 240V model.

Product Features
  • Fully Automatic Controls - Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
  • Low Restrictive Brass Drain Valve -Durable tamper proof design.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
  • Vitraglas Lining - An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • Insulation System - Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity.
  • Water Connections - NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Non-Simultaneous Operation - Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase
  • T&P Relief Valve - Installed
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

Specs

–
Phase:

1

Fuel Type:

Electric

Capacity (Gallons):

55

Diameter (Inches):

23"

Height (Inches):

61.5"

Water Connection:

3/4"

Electric Connection:

3/4"

Energy Factor:

0.93

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

44" Blue Lightning Magnesium Anode Rod, Nipple Type, Flexible (4 sections)
SKU: 1017410
Water Heater Smart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy