Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RG140T10X Parts - 40 Gallon - 34,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, LP Gas
Brand:
Bradford White
SKU:
RG140T10X
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
40 Gallon - 34,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater, LP Gas
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
3/4" male Temp. & Pressure Valve w/ 2-1/5" stem, 105,000 btu (150 psi), 415-40594-02
SKU:
415-40594-02
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
ASSE Approved Mixing Valve, 239-51778-00
SKU:
239-51778-00
Bradford White
RG1 1" Honeywell Residential LP Gas Valve, 415-52909-01
SKU:
415-52909-01
Bradford White
Zinc/Aluminum Anode Rod, 415-49560-10
SKU:
415-49560-10
Bradford White
Magnesium Anode Rod, 3/4 NPT x 3.00 x 51.13 x .840, 415-47776-19
SKU:
415-47776-19
Bradford White
3/4" NPT x 3" x 43-1/2" Hydrojet Diptube - PEX, 415-51230-21
SKU:
415-51230-21
Bradford White
Burner 49 Port Stamped Small SS (LP) Red, 228-46964-00
SKU:
228-46964-00
Bradford White
270-Degree Yellow Resettable Thermal Switch, 415-43676-02
SKU:
415-43676-02
Bradford White
Orifice-Stamped LP #51, 234-47064-51
SKU:
234-47064-51
Bradford White
Liquid Propane Residential Gas Valve Kit (160°F), 415-53360-00
SKU:
415-53360-00
Bradford White
Outer Door for FVIR models, 239-43962-00
SKU:
239-43962-00
Bradford White
Draft Diverter - 3, 239-45787-00
SKU:
239-45787-00
Bradford White
Magnesium Anode, Segmented, AOD, 415-55482-00
SKU:
415-55482-00
Bradford White
Heat Trap for Inlet, 415-51556-00
SKU:
415-51556-00
Bradford White
Complete Right Side Inner Door w/ Gasket, Sight Glass & Therm Switch, 239-43963-04
SKU:
239-43963-04
Bradford White
Inner Door Gasket Kit, 239-44078-00
SKU:
239-44078-00
Bradford White
Kit-Heat Trap Insert, 265-51572-00
SKU:
265-51572-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video