Shop Klein Tools Limited Time Promotion
Main product image of 40 Gallon - 40,000 BTU Defender Safety System Residential Power Vent Gas Water Heater, Nat Gas
Magnifying glass
Hover image to zoom
40 Gallon - 40,000 BTU Defender Safety System Residential Power Vent Gas Water Heater, Nat Gas
Magnifying glass
Hover image to zoom
$2,440.00 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Capacity (BTU)
40000 BTU Capacity
Product Highlight: BTU Input
40000 BTUs

Description

–
Features:
  • Powerful Blower Motor-Exclusively featuring the AquaVENT MAX™ from Fasco™ is the quietest blower motor in the industry. This new blower is a lower profile than previous versions and features a more robust electrical connection.
  • 10 Foot (3m) Power Cord-Included (120 VAC).
  • Horizontal and Vertical Venting-Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall with PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • High Altitude Ready-Water Heaters designed and certified for installations up to 10,100 feet (3078m) out of the box. No conversion kit required.
  • Bradford White ICON System®-Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during standby periods (120 VAC).
  • Enhanced Performance-Proprietary algorithms provide enhanced First Hour Rating and tighter temperature differential.
  • Advanced Temperature Control System-Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics-An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Pilot On Indication-Flashing green LED provides positive indication that pilot is on.
  • Separate Immersed Thermowell-High-strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water.
  • No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design-Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater (excluding RG1PV55H6N & RG2PV75H6N).
  • Flammable Vapor Sensor-Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapors burning inside the combustion chamber (excluding RG1PV55H6N & RG2PV75H6N).
  • Maintenance-Free-No regular cleaning of air inlet openings or flame arrestor is required under normal conditions (excluding RG1PV55H6N & RG2PV75H6N).
  • Sight Window-Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Vitraglas® Lining with Microban®-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Factory-Installed Hydrojet® Total Performance System-Sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank.
  • Insulation System-Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity.
  • Water Connections- 3/4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • 3/4" (19mm) NPT Side Connections-(RG2PV50H6N, RG1PV55H6N, and RG2PV75H6N only).
  • Factory-Installed Heat Traps-Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Anode Rod-(RG1PV55H6N has 2).
  • T&P Relief Valve-Installed.
  • Thermostatic Mixing Valve (ASSE Approved)-Included (RG1PV55H6N only).
  • Low Restrictive Brass Drain Valve-Durable tamper proof design.
  • NOx Emissions—Less than 40 ng/J.

Specs

–
Capacity (BTU):

40000

Fuel Type:

Natural Gas

Application:

Plumbing

Capacity (Gallons):

40

1st Hour Delivery (Gallons):

11.5

BTU Input:

40000

Energy Star Rated:

No

Weight (lbs):

146 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20 Replacement Parts

Universal Burner Assembly Kit - NAT, 265-47439-06-32
SKU: 265-47439-06-32
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy