Apply to be a TradeMaster!
Main product image of 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$1,876.72 each
In Stock
In Stock
Get 1 Mon, Oct 19 - Wed, Oct 21

Lift Gate

–
This product weighs 180 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
66.875" Height
Product Highlight: Energy Star Rated
No

Description

–
The TTW1® model is power vented for positive exhaust. It offers greater installation flexibility with the ability to vent through a wall or roof, with either 2 or 3 PVC, ABS or CPVC pipe.

Features:
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. This increases first hour delivery, while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Horizontal and Vertical Venting - With 2" or 3" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • 1" Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.
  • Specs

    –
    Intended Household:

    5+ Person

    Fuel Type:

    Natural Gas

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Capacity (Gallons):

    50

    Application:

    Plumbing

    BTU Input:

    40000

    Water Connection:

    3/4"

    1st Hour Delivery (Gallons):

    86

    Gas Connection:

    1/2"

    Vent Type:

    Power Vent

    Vent Size:

    2"

    Height (Inches):

    66.875"

    Recovery Efficiency:

    80%

    Diameter (Inches):

    22"

    Depth (Inches):

    26-1/2"

    Weight (lbs):

    161 lbs

    Energy Factor:

    0.70

    Energy Star Rated:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Fuel Type
    Warranty
    Capacity (Gallons)
    Application
    CURRENT ITEM
    Product Image of 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)
    50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)
    SKU: RG2PV50T6N19
    (3)
    5+ Person
    Natural Gas
    6 Year Limited Tank/ 6 Year Limited on Component Parts
    50
    Plumbing
    3-4 Person
    Natural Gas
    6 Year Tank/6 Year Parts Limited
    49
    Plumbing

    You May Also Need

    21 Replacement Parts

    Right Side Inner Door Assembly w/ Gasket 18" D F.V., 239-45642-18
    SKU: 239-45642-18
    Bradford White
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Excellent customer service and delivery!

    We replaced a 14-year old Bradford-White water heater with another Bradford-White unit. I had several questions that customer service answered, and though they couldn't answer all my questions, they pointed me to Bradford-White customer service for more technical information I wanted/needed. The ordering/payment process was easy, and delivery by Estes Freight (included in the price) was delivered as promised within a week. Unit arrived in good condition and was installed by a licensed HVAC company we hired. I had never purchased a hot water heater online before and was a bit worried. The worries were unwarranted. Note: Delivery is to the front door only. They do not enter the house.
    Don
    Castle Pines, CO
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Bradford White Power vent hot water heater.

    Outstanding hot water heater,Bradford White were highly recommended to me from two Master Plumbers. Had an AO Smith that only lasted 5yrs. It had the self clean feature on it. This is absolutely the dumbest feature you can have,it self cleans alright by pumping dirty water up through your system into your bath tubs,sinks it's a terrible idea. I bought it from supply house as well but not their fault they are great people to work with.
    Clifton
    Michigan
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Water Heaters

    These Bradford White water heaters are fantastic. Easy install and durable. I have owned 4 and zero complaints.
    Grandpa BB
    Missouri
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy