Apply to be a TradeMaster!
Main product image of 7 Day, 5-2 Day Programmable Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom

7 Day, 5-2 Day Programmable Thermostat (1 Heat/1 Cool)

Brand:
Braeburn
SKU:
2030-BRAEBURN
Rating:
(2)
Q&A:
(0)
7 Day, 5-2 Day Programmable Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom
$50.63 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, 5-2 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Warranty
5 Year Warranty

Description

–
Product Overview
The universal programmable thermostat shall be a Braeburnfi model number 2030, 4.25” high x 5.12” wide x 1” deep, powered with either 24 Volt AC or with two “AA” Alkaline batteries (3.0 Volt DC). In the event of a power failure, the unit shall retain all user, installer and program settings. The thermo stat shall be compatible with low voltage single stage gas, oil, or electric heating or cooling systems, and single stage heat pumps. Also compatible with 250mv – 750mv millivolt heating only systems and 2 wire hydronic zone systems. The thermostat shall have a bright blue backlight display and a separate sub-base. Temperature control range shall be between 45° and 90° F (7° and 32° C), accuracy of +/- 1° F (+/- .5° C) and operating humidity range between 5% and 95% relative humidity. The thermostat shall include separate installer and user setup modes, permanent non-volatile memory to retain user settings, filter check monitor, adaptive recovery mode (ARM™) and installer lock mode.

Product Features
  • 7 Day, 5-2 Day or Non-Programmable
  • Large 4.4 Sq. In. Display
  • Bright Blue Backlight
  • SmartLimit Temperature Limits
  • SpeedSet Programming Mode
  • Hardwire or Battery Powered
  • Installer Lock Mode
  • Filter Check Monitor
  • Optional Celsius Display
  • Separate O and B Terminals
  • Adaptive Recovery Mode (ARM )
  • Adjustable Temperature Differential
  • Compatible with 2-Wire Hydronic Zone Systems

Specs

–
Product Type:

Thermostat

Application:

Heat Pump

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

7 Day

5-2 Day

Programmable

User Interface:

Push Button

Mount:

Horizontal

Vertical

Options:

Large Display

Power Method:

Hardwired

Battery

Terminations:

Rc, Rh, O, B, Y1, W1, G, C

Voltage:

24V

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
7 Day
5-2 Day
Programmable
Push Button
Horizontal
Vertical
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
5-2 Day
Programmable
Push Button
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Programmable
5-2 Day
Push Button
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Programmable
5-2 Day
Push Button
Horizontal

You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

It's programmable to drop a couple degrees when the tenants are at work during the day. Best feature is I can limit the high point to 68 degrees so the tenants can't keep the heat cranked up
Dbeco
Derry NH
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

You cannot get the thermostat the light up unless you change the temperature or change the menu
Jw
Fenton, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy