Apply to be a TradeMaster!
Main product image of LuxPro Programmable Thermostat (1 Stage Heat/ 1 Stage Cool), 5/2 Programming
Magnifying glass
Hover image to zoom

LuxPro Programmable Thermostat (1 Stage Heat/ 1 Stage Cool), 5/2 Programming

Brand:
Lux
SKU:
PSP511LC-010
Rating:
(32)
Q&A:
(6)
LuxPro Programmable Thermostat (1 Stage Heat/ 1 Stage Cool), 5/2 Programming
Magnifying glass
Hover image to zoom
$33.12 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-2 Day, Programmable
Product Highlight: Voltage
24V, Low voltage
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
45°F - 90°F

Description

–

Overview
    • Programmability: 5-2 Day Programmable
    • Application: Gas, Oil or Electric; Heat Pump
    • Color: White
    • User Interface: Soft Key
    • Power Method: Battery or Hardwired
    • Stages: 1 Heat/1 Cool
    • Mounting: Horizontal

    Features
    • Energy Star certified
    • Separate programs for weekdays and weekends
    • Preprogrammed - up to 4 programs per day
    • Separate programs for heating and cooling
    • Either system powered with battery backup or battery powered
    • Separate weekday and weekend programming
    • Easily reprogrammed with LUX Programming Dial
    • Large Liquid crystal display
    • 5 minute air conditioning compressor delay
    • Temporary and constant temperature override
    • Total isolation between system power and thermostat

    Compatible With
    • Most single stage 24v gas, oil, electric heating and air conditioning systems including single stage heat pumps
    • 2 wire hydronic systems
    • Millivolt systems
    • Hydronic air handlers

    Detailed Specifications
    • Replaces : TX500, TX505, and PSP500 series.
    • Dimensions: 4-1/2" wide x 3-1/4" tall x 1-1/4" deep.
    • Electrical Ratings: 1-1/2 AMPS at 24v AC. Requires 2 AA batteries (included).
    • Temperature Differential: + or - 1¦ factory preset differential adjustable from 1/4°F to 2-1/4°F.
    • Temperature Control Range: 45°F to 90°F (7°C to 32°C) - Celsius and 12/24 hour time capable.
    • Compatibilities : 2-5 wire forced air systems, 2 wire hydronic systems, and hydronic air handling systems.
    • Terminals: G, Y, W, RH, RC. Solid pin connectors. Allow usage with both 24v and millivolt equipment.
    • Program Settings: 4 preset programs per day heating and cooling. All may be easily reprogrammed in 1o and 15 minute increments with LUX Programming Dial.
    • Circuit Protection: Circuit protection is built-in, no isolation relays required.
    • Compressor Protection: Built-in 5 minute time delay.
    • Optional Wall Plate: Decorative wall plate is available for thermostat. 6-1/2"W x 4-3/4"H.

Specs

–
Application:

Single-Stage (Heat/Cool)

Heat Pump

Stages:

1 Heat/1 Cool

Programmability:

5-2 Day

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Fan Control

Large Display

Password Lockout

Power Method:

Battery

Hardwired

Changeover:

Manual

Temperature Range (F):

45°F - 90°F

Voltage:

24V

Low voltage

Amperage:

1.5

Wattage:

36

Wiring:

Rc

Y

G

Rh

W

Color:

White

Height:

3-1/4"

Width (Inches):

4-1/2"

Depth (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of LuxPro Programmable Thermostat (1 Stage Heat/ 1 Stage Cool), 5/2 Programming
LuxPro Programmable Thermostat (1 Stage Heat/ 1 Stage Cool), 5/2 Programming
SKU: PSP511LC-010
(32)
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
5-2 Day
Programmable
Push Button
Horizontal
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Programmable
7 Day
5-2 Day
Push Button
Horizontal
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Programmable
5-2 Day
Push Button
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Programmable
5-2 Day
Push Button
Vertical

You May Also Need

Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 Vac Transformer (40VA), AT140A1000
SKU: AT140A1000
Resideo

Product Reviews

4.88 out of 32 reviews
100% would recommend this product
4.88
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very easy to use, and works great

I'm using this in a hot water system fired by a Wood Gun boiler from Alternate Heating Systems and a hot air exchanger in existing ductwork (plan to add radiant to a section of the house within the month and use another Lux thermostat in that room). I'm very pleased with how easy it is to program. It is set up to fire the fan in the plenum and the circulating pump at the same time. I'm very pleased with how it does this.
VS

Most Liked Negative Review

Does what it is supposed to.

This unit was on sale so I ordered it to replace an older digital when I replaced a taco zone valve. It's easy to program and seems to work fine. The only complaints I have are 1) I was hoping the display would be on all the time, not just when I push a button. The manual doesn't mention any way to wire it to do this. 2) it does not anticipate reaching the set point very well when going from a cool to a warm period. The heat will initially surge 3-4º over set point but will hold the set point very accurately after that. All in all though, for what I paid, I'm satisfied.
Showing 1-10 of 32 reviews

I would definitely buy again

I bought this thermostat to replace the one in my shop that got damaged from being struck. Exact replacement with fast shipping and great price. Will definitely buy from them again
John
Saint Albans VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for older Lux

Replaced my old Lux 500. Was able to use old mounting holes (barely). Back lit numbers aren't bright but easy enough to read in the dark. Make sure to read the install manual (duh) and change the jumper and hardware reset if you have an electric furnace.
Bldgttdave
Oregon
3 years ago
Was this review helpful to you?

Good product

Easy to install and used
Drve9022
Wilmington, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Great replacement for my thermostat that died.
Vic
Oriental, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple to install and use

Priced right, easy to program, simple operation. I don't need a thermostat that I can operate from my cell phone halfway across the world.
Stitch
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, replaces 15 year old LuxPro one-for-one

This one comes with a lit display which the old one was missing. I'm just a DIY guy, and had no problem installing it.
anonymous
Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would but again

great part
no nick name
poconas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good experience

I ordered and item and received exactly what I ordered right away. No surprises. I had a good experience.
David
Milton Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy so far

I purchased this Luxpro T-Stat for the Swing Setting and Temp Calibration features. I'm still experimenting to get it where I want it, but my old T-Stat cycled way to much and didn't have these features. I hope to see a drop in my electric bill once it's set correctly.
plugger812
New Mexico
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy programming

Nice thermostat, easy to wire up and program. I wish it would display set temperature instead of just room temperature. That's my only negative and it's not that big a deal. Set and forget.
Curly
Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will this T'stat work with a Heatpump that has auxiliary heat?

Asked by Jacob 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it will not.

Was this review helpful to you?

Q: How to reset the 90 day filter count

Asked by mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

Once you have replaced your filter, the filter life counter is reset back to its full amount remaining value by turning the dial to AIR FILTER and pressing the UP and DOWN buttons together at the same time.

Was this review helpful to you?

Q: what batteries does this take and how to replace them

Asked by none 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The thermostat takes 2 AA batteries. The instructions for changing the batteries can be found in the user manual here on our site : http://s3.pexsupply.com/manuals/1286467725648/40228_PROD_FILE.pdf

Was this review helpful to you?

Q: Can I adjust the differential on the LUX-PRO PSP 511 LC thermostat. If yes what is the range that it can be adjusted.

Asked by Pete 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each temperature swing (differential) number represents a .25° F±. There are 9 swing settings; Swing #1= .25° F±, swing #4= 1.00 ° F ± and swing #9= 2.25 ° F±.

Was this review helpful to you?
-

Found the following on a website that sells them. It was in with the rest of the specs. Adjustable Temperature Differential/Cycle Rate (.25 - 2.25ºF) which In laymen terms means you can adjust the differential 1/4 degree Fahrenheit to 2 and 1/4 degrees Fahrenheit. Mike

Was this review helpful to you?

Q: I have a broken Lux PSP511LA programmable thermostat. Can I use the PSP511LC as a replacement without changing the wiring? i.e. can I slide the latter model on without changing any wiring.

Asked by Dean 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Lux recommends changing out the base on your new thermostat.

Was this review helpful to you?

Q: how can get my heat to come on and stay on!! this is our second winter, and i cant figure it out!

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use the following manual to assist you in programming your unit: http://s3.pexsupply.com/manuals/1286467725648/40228_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy