| Application: | Heat Pump Single-Stage (Heat/Cool) |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | 5-1-1 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Display Size: | 4-1/2 sq. in. |
| Power Method: | Battery Hardwired |
| Features: | Backlight |
| Temperature Range (F): | 32°F to 99°F |
| Temperature Control Range: | 44°F to 90°F |
| Max Temp Differential: | 1°F |
| Wiring: | RH, RC, C, W, Y, G, B, O |
| Color: | White |
| Voltage: | 24V |