
| Application: | Heat Pump Single-Stage (Heat/Cool) |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | 7 Day Programmable |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Large Display Fan Control Auto Changeover |
| Power Method: | Battery Hardwired |
| Terminations: | Rc, Rh, O/B, Y1, W1, G, C, S1, S2 |
| Wireless: | No |
| Humidity Control: | No |
| Voltage: | 24V |