| Application: | Single-Stage (Heat/Cool) |
|---|---|
| Stages: | 1 Heat/1 Cool 1 Fan |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Vertical |
| Options: | Large Display Works with Sensor Fan Control Auto Changeover |
| Power Supply: | 24V (ac) |
| Power Method: | Hardwired |
| Voltage: | 24V |
| Color: | White |
| Height: | 5" |
| Width: | 3-1/4" |
| Depth: | 15/16" |
| Ambient Conditions: | Indoor Only: 32°-122°F <90% RH Non-Condensing |
| Control: | Microprocessor PID control |
| Floor Sensor Compatible: | Yes |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Relays: | 24 V (ac) 2 A |
| Amperage: | 2 |
| Wireless: | No |
| Warranty: | 3 Year Limited |