Apply to be a TradeMaster!
Main product image of 36" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)
Magnifying glass
Hover image to zoom

36" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)

SKU:
1-36A-C
Rating:
(0)
Q&A:
(1)
36" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.23 each
In Stock
In Stock
Get 31 Fri, Oct 9
Length (Inches): 
36"
Finish: 
Chrome
Chrome
Connection Type: 
OD Tube
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Finish
Chrome

Description

–
BrassCraft 3/8" O.D. x 36" length chrome-plated copper riser for faucet installations features one-piece formed metal nosepiece with insert. Riser can be cut-to-length for flexible fit with a clean, professional appearance. For use in potable water distribution systems in accessible locations only.

Features:
  • 3/8 in. O.D. x 36 in. length copper riser for faucet installations
  • 1-piece formed metal nosepiece with insert
  • Chrome plated
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Temperature rating: 40° to 180° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Inlet Size:

3/8"

Finish:

Chrome

Inlet Type:

OD Tube

Outlet Type:

OD Tube

Outlet Size:

3/8"

Application:

Faucet

Connection Type:

OD Tube

Size:

3/8" x 3/8"

Type:

Straight

Material:

Copper

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I purchased this product but am unable to find a tail piece to secure this to the underside of a bathroom faucet. What nut and/or washer combination will keep it from leaking and secure it to the faucet?

Asked by Z 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SF0459 is a suitable product.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy