Apply to be a TradeMaster!
Main product image of 30" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)
Magnifying glass
Hover image to zoom

30" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)

SKU:
1-30A-C
Rating:
(4)
Q&A:
(0)
30" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)
Magnifying glass
Hover image to zoom
$8.07 each
In Stock
In Stock
Get 132 Fri, Nov 20
Length (Inches): 
30"
Finish: 
Chrome
Connection Type: 
OD Tube
Compression x OD TubeOD Tube
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Outlet Type
OD Tube
Product Highlight: Finish
Chrome

Description

–
BrassCraft 3/8" O.D. x 30" length chrome-plated copper riser for faucet installations features one-piece formed metal nosepiece with insert. Riser can be cut-to-length for flexible fit with a clean, professional appearance. For use in potable water distribution systems in accessible locations only.

Features:
  • 3/8 in. O.D. x 30 in. length copper riser for faucet installations
  • 1-piece formed metal nosepiece with insert
  • Chrome plated
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Temperature rating: 40° to 180° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Outlet Type:

OD Tube

Finish:

Chrome

Outlet Size:

3/8"

Inlet Size:

3/8"

Inlet Type:

OD Tube

Outside Diameter:

3/8"

Application:

Faucet

Connection Type:

OD Tube

Type:

Straight

Size:

3/8" x 3/8"

Material:

Copper

Length (Inches):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes

If you want copper instead of a plastic lined Line this is the way to go.
louie
guymon,ok.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Used this on my Console sink. Looks good
Mike T
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Happy with the quality. Not as thin walled as others Ive bought at the box stores
MikeT
NEW YORK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed for my wife's pedestal bathroom sink

Very malleable copper so it's easy to form as needed. Doesn't leak when compression tightened which means it has been accurately extruded during manufacture. High quality chrome finish. Perfect! Plus, Supply House sent it in a very protected package with lots of cushioning. Supply House is top notch. No question about that.
Albert
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy