Apply to be a TradeMaster!
Main product image of 3/8" IPS Chrome Bell Escutcheon (11/16" O.D.), 650-C
Magnifying glass
Hover image to zoom

3/8" IPS Chrome Bell Escutcheon (11/16" O.D.), 650-C

SKU:
650-C
Rating:
(0)
Q&A:
(0)
3/8" IPS Chrome Bell Escutcheon (11/16" O.D.), 650-C
Magnifying glass
Hover image to zoom
$4.73 each
BOX UP & SAVE 12%
$104.25 box of 25
$4.17 each
In Stock
In Stock
Get 53 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" IPS
Product Highlight: Material
Chrome Plated Brass

Description

–
BrassCraft 3/8 in. Iron Pipe Bell Escutcheon is used to conceal the hole in the wall or floor around the water supply pipe. Install prior to water shut-off valve installation.

Product Featues
  • Steel
  • 3/8 in. IPS (11/16 OD) Bell Escutcheon
  • Multi-Purpose
  • Use with 11/16 in. O.D. copper pipe or 3/8 in. iron pipe stub outs (0.687 I.D.)
  • Bell shaped escutcheon
  • Easy to install
  • Conceals the hole around the water supply pipe
  • Indoor

Specs

–
Size:

3/8" IPS

Material:

Chrome Plated Brass

Product Type:

Escutcheon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Chrome Finishing Sleeve for 1/2" PEX (11/16" O.D.)
SKU: F5600500
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy