Apply to be a TradeMaster!
Main product image of 36" Speedi Plumb PLUS Dishwasher Connector (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom

36" Speedi Plumb PLUS Dishwasher Connector (3/8" x 3/8" Compression)

SKU:
B1-36DW-F
Rating:
(0)
Q&A:
(0)
36" Speedi Plumb PLUS Dishwasher Connector (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom
$11.17 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Length (Inches): 
36"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
PVC Coated Polyester Yarn

Description

–
3/8" Comp. Inlet x 3/8" Comp. Inlet 36" Connector.

Speedi Plumb® PLUS is the world's most advanced flexible water connector. Designed for longer life under the harshest conditions, Speedi Plumb PLUS connectors feature tough polymer-coated fibers tightly braided around a strong PVC inner hose. The result is a corrosion resistant, highly flexible, extremely reliable water connector for use with faucets, toilets, dishwashers, washing machines, water heaters, ice-makers and humidifiers. Speedi Plumb PLUS connectors are IAPMO and CSA listed, meet ASME A112.18.6.

Speedi Plumb® PLUS Ensures Against Corrosion - The braided polymer-coated fibers in Speedi Plumb® PLUS are specially-engineered to resist corrosion caused by chemicals found in common household, tile and glass cleaners, including:
  • Ammonia
  • Phosphoric Acid
  • Sodium Hypochlorite
  • Hydrogen Chloride
  • Muriatic Acid
  • Dimenthyl Benzyl Ammonium Chloride
  • Plus Solder Flux from installation and repair

Specs

–
Application:

Plumbing

Length (Inches):

36"

Type:

Braided

Size:

3/8" x 3/8"

Connection Type:

Compression

Finish:

PVC Coated Polyester Yarn

Material:

PVC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy