Shop Resideo Sale
Main product image of 20" Braided Stainless Steel Faucet Connector, 3/8" Compression x 1/2" FIP (Lead Free)
Magnifying glass
Hover image to zoom

20" Braided Stainless Steel Faucet Connector, 3/8" Compression x 1/2" FIP (Lead Free)

Brand:
Plumbshop
SKU:
PLS1-20A-F
Rating:
(3)
Q&A:
(0)
20" Braided Stainless Steel Faucet Connector, 3/8" Compression x 1/2" FIP (Lead Free)
Magnifying glass
Hover image to zoom
$3.08 each
In Stock
In Stock
Get 2,044 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Outlet Size
1/2"
Product Highlight: Outlet Type
FIP

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely without kinking or crimping. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 1/2 in. FIP
  • Compatible with faucets for 1/2 in. MIP connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

    Specs

    –
    Outlet Size:

    1/2"

    Outlet Type:

    FIP

    Finish:

    Stainless Steel

    Inlet Size:

    3/8"

    Connection Type:

    Compression x FIP

    Inlet Type:

    Compression

    Application:

    Faucet

    Material:

    Stainless Steel

    Type:

    Braided

    Max Pressure (PSI):

    125

    Temperature Range (F):

    40°F to 140°F

    Max Temp (F):

    180°F

    Length (Inches):

    20"

    Size:

    3/8" x 1/2"

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
    SKU: PLS1-72DW12-F
    Plumbshop

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I have been using for years

    I like the extra length when rough ins are low.
    Landlord
    MO
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Priced right

    Priced right and work as they should.
    Michigan plumber
    Michigan
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product!

    Quality product, great pricing, fast shipping!
    bigC
    Amory, MS
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy