Apply to be a TradeMaster!
Main product image of 36" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

36" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC36
Rating:
(4)
Q&A:
(0)
36" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$4.38 each
BOX UP & SAVE 6%
$102.50 box of 25
$4.10 each
In Stock
In Stock
Get 941 Mon, Nov 23
Order by today, receive Monday
Length (Inches): 
36"
12"
Connection Type: 
Compression x FIP

This item replaces: 0298132, 27136-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
36" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)

Specs

–
Connection Type:

Compression x FIP

Application:

Faucet

Material:

Stainless Steel

Type:

Braided

Max Pressure (PSI):

125

Max Temp (F):

180°F

Length (Inches):

36"

Size:

3/8" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC24
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Pleasantly surprised to find this hard to find locally part! Impressively Fast shipping! So far so good.
Someone
Lou. Ky
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good service

faucets
bob
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

As described & great value
Quiptown
Cumming GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply lines

Best price anywhere
Dave
Conway Springs ks
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy