The Day Savers – A National Tradesmen Day Contest
Main product image of 48" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

48" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)

Brand:
Plumbshop
SKU:
PLS1-48DW12-P
Rating:
(0)
Q&A:
(0)
48" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$9.18 each
In Stock
In Stock
Get 50 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 3/8 in. Comp w/ 3/4" Garden Hose Elbow
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

Application:

Dishwasher

Length (Inches):

48"

Material:

Stainless Steel

Type:

Braided

Size:

3/8" x 3/8"

Connection Type:

Compression

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
SKU: PXSSQ050
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy