Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, Multi-Turn Angle (20" Length)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, Multi-Turn Angle (20" Length)

SKU:
BRPX19V200HX-B
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, Multi-Turn Angle (20" Length)
Magnifying glass
Hover image to zoom
BRPX19V200HX-B has been discontinued
Discontinued March 7, 2025
This product was discontinued by the manufacturer.
Length (Inches): 
20"

MANUALS (1)

Suggested Alternative:
1/2" PEX Crimp x 3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Chrome Plated)
SKU:BRPX19X-C
(2)
Order by 6PM, receive 109 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
FNPT
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
20" Length
Product Highlight: Finish
Vinyl
Product Highlight: Lead Free
Yes

Description

–

Note: To directly replace this item, please purchase both sku BRPX19X-C and B1-20A-F.


Features:

  • Body Brass, chrome plated Hose Reinforced PVC
  • Stem POM Barb Brass
  • Bib & Packing Washer Rubber Ferrule Zinc-plated steel
  • Handle Polycarbonate Nut Polypropylene
  • Handle Screw Zinc-plated steel Washer Rubber
  • Packing Nut Brass, chrome plated O-ring Rubber
  • Part Listing:
  • BRPX19V120HX B 1/2" nom barb x 1/2" FIP nut x 12" length, chrome plated, bulk

Specs

–
Application:

Faucet Supply Kit

Length (Inches):

20"

Inlet Type:

PEX Crimp

Outlet Type:

FNPT

Valve Type:

Angle

Type:

Multi-Turn

Material:

Chrome Plated Brass

Finish:

Vinyl

Lead Free:

Yes

Temperature Range (F):

40°F - 140°F

Max Pressure:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm