| Finish: | Chrome |
|---|---|
| Material: | Brass |
| Outlet Type: | OD Compression |
| Product Type: | Supply Stop |
| Size: | 1/2" x 3/8" x 1/4" |
| Inlet Size: | 1/2" |
| Outlet Size: | 3/8" x 1/4" |
| Valve Type: | Dual Outlet |
| Inlet Type: | Nominal Compression |
| Type: | 1/4 Turn |
| Body Pattern: | Angle |
| Lead Free: | Yes |