Shop Resideo Sale
Main product image of 1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (12" Length)
Magnifying glass
Hover image to zoom

1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (12" Length)

SKU:
CSSC44-12
Rating:
(0)
Q&A:
(0)
1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (12" Length)
Magnifying glass
Hover image to zoom
$12.52 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
BrassCraft’s ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt. ProCoat is applied to the corrugated stainless steel connector using advanced powder-coat technology. Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100% leak tested, prior to nut and fitting assembly. This process results in the most complete corrosion resistance available. *Gas connectors may not be permitted for all uses in all locations. Consult with a professional installation expert or a plumber to ensure compliance with all applicable codes.



Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: (2) 1/2 in. MIP
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified
  • Corrugated stainless steel with corrosion resistant coating
  • Steel fittings included:(2) 1/2 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Yellow coating
  • For indoor use
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

12"

LP Capacity (BTU):

288000

Type:

Corrugated

NG Capacity (BTU):

180000

Size:

1/2"

ID:

1/2"

OD:

5/8"

Coating:

Yellow Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy