Apply to be a TradeMaster!
Main product image of 1/2" Nom Push Connect x 1/4" OD Comp. 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Push Connect x 1/4" OD Comp. 1/4 Turn Angle Stop (Chrome Plated)

SKU:
G2PS09X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Push Connect x 1/4" OD Comp. 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$16.16 each
BOX UP & SAVE 10%
$72.35 box of 5
$14.47 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: G2PC09X-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal PushConnect
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Chrome Plated Brass

Description

–
For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop. stop.

Design Features:
  • Compatible with PEX, copper, and CPVC.
  • Pre-inserted tube stiffener is "installation ready" for a faster connection
  • Compact machined one-piece body design
  • Fast, reliable, secure
  • Smooth 1/4 turn operation
  • 100% leak tested
  • 100% Compliant

Specs

–
Inlet Size:

1/2"

Outlet Size:

1/4"

Size:

1/2" x 1/4"

Inlet Type:

Nominal PushConnect

Outlet Type:

OD Compression

Type:

1/4 Turn

Material:

Chrome Plated Brass

Valve Type:

Angle

Lead Free:

Yes

Warranty:

1 Year

You May Also Need

1/2" Push Fit x 3/8" Comp Angle Stop (Lead Free)
SKU: PFAS050-038
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy