Apply to be a TradeMaster!
Main product image of 1/2" Nom. PushConnect x 3/8" OD Compr. 1/4 Turn Push Connect Angle Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom. PushConnect x 3/8" OD Compr. 1/4 Turn Push Connect Angle Stop, Lead Free (Chrome Plated)

SKU:
G2PS19X-C
Rating:
(5)
Q&A:
(0)
1/2" Nom. PushConnect x 3/8" OD Compr. 1/4 Turn Push Connect Angle Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$11.96 each
BOX UP & SAVE 9%
$54.30 box of 5
$10.86 each
In Stock
In Stock
Get 113 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: G2PC19-C, G2PC19X-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal PushConnect
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
Use
For use in potable water distribution systems. Not intended for recirculating systems that produce continuous use temperatures above 115° F

Features
  • Compatible with PEX, copper and CPVC
  • Dual O-rings. Viton and Nitrile o-rings both provide chemical resistance; the Viton o-ring adds heat resistance & the Nitrile o-ring abrasion resistance
  • Pre-inserted tube stiffener is installation ready for a faster connection
  • Locking clip adds security to connection while allowing removal if needed
  • Captive removal flange permits easy removal from tube
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 100% leak tested

Specs

–
Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal PushConnect

Outlet Type:

OD Compression

Max Operating Pressure:

125 psi

Lead Free:

Yes

Application:

Plumbing

Type:

1/4 Turn

Valve Type:

Angle

Material:

Chrome Plated Brass

Temperature Range (F):

40°F to 140°F

Insertion Depth:

15/16"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
SKU: PRO1T12
Fluidmaster

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Quick and easy

Works as it should for leaky toilet valve replacement in a tight spot. Good price and quality.
PM
Dover, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

I have installed lots of these. never any problem
Hammajack
Pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable valves

Have used many of these for bathroom installations with zero problems. They work well with a chrome sleeve and escutcheon over copper stub out.
Frank
Pittsburgh PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really easy to install and the 1/4 turn handle is fast

Installed one for a toilet cold water supply line and two for vanity hot and cold water supply lines to finish up a bathroom redo.
Jim
Williamsburg, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PushConnect is the way to go

So easy to use. Great Company with great prices. So what are you waiting for, get started on that project.
Herschel
Roswell, NM
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy