Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Chrome)

SKU:
G2R15X-C
Rating:
(5)
Q&A:
(0)
3/8" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$9.60 each
BOX UP & SAVE 12%
$42.20 box of 5
$8.44 each
In Stock
In Stock
Get 57 Tue, Nov 24
Order by today, receive Tuesday
Inlet Type: 
FIP
Inlet Size: 
3/8"
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft's KT series ball stop.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle with screw attachment protects accidental operation during rough-ins
  • 100% leak tested
  • Compliant G2 Stops available for California and Vermont "no-lead requirements

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Size:

3/8" x 3/8"

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/8" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
SKU: ESAL038
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good name brand product

I enjoy shopping from supply house! Website is easy to navigate and complete. Products are delivered amazingly quick, no more than two days most of the time on the next day!
Wojo
Chicago suburbs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying again

Well made valve at a great price
Kevin
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Had what I needed at a good price delivered quickly
Marty
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price I could find for these Angle Stops!

I replaced a bunch of these anglestops at our facility and the local supply house wanted double the price that supplyhouse.com was asking. Was worth waiting for them to ship here.
kkseeg
St. George, UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

These are very good 1/4 turn valve and for the price it's twice as less than at the home center.
Maintenance
Jericho VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy