Apply to be a TradeMaster!
Main product image of 1/4" Nom Compression (3/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/4" Nom Compression (3/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

SKU:
KTCR11X-C
Rating:
(1)
Q&A:
(0)
1/4" Nom Compression (3/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$36.62 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Inlet Type
Nominal Compression
Inlet Size
1/4"
Outlet Size
3/8"
Body Pattern
Straight
AngleStraight
Finish
Chrome Plated

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/4" x 5/8"
Product Highlight: Material
Brass

Description

1/4" Nom Compression x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

For use with water in accessible locations only.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • 100% Leak tested
  • No Lead

Specs

Material:

Brass

Finish:

Chrome Plated

Product Type:

Supply Stop

Size:

1/4" x 5/8"

Inlet Size:

1/4"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Finish
Product Type
Size
Inlet Size
3/8" OD Fem. Comp x 3/8" OD Comp x 1/4" OD Comp Retrofit Tee, Lead Free (Chrome)
SKU: E41-31-30-PL
Brass
Chrome Plated
Tee
3/8" x 3/8" x 1/4"
3/8"

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

There has to be a better way.

I needed to connect a filter and by-pass for heat transfer medium. Too many compression fittings are very difficult to place close to each other. I would have preferred sweating, but that was not available. Flared fittings would have been better. These valves were extremely expensive. In the end, I got it to work, but it was touch and go.
Tim
Baldwin, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy