| Finish: | Chrome |
|---|---|
| Material: | Brass |
| Product Type: | Supply Stop |
| Size: | 1/2" x 3/8" |
| Inlet Size: | 1/2" |
| Outlet Size: | 3/8" |
| Type: | Multi-Turn |
| Inlet Type: | Nominal Compression |
| Outlet Type: | OD Compression |
| Body Pattern: | Angle |
| Lead Free: | Yes |
Yes, the outlet will connect to your typical faucet or toilet flex lines.
no
It depends on the PEX fitting style you plan to use. H160500 works with a PEX crimp connection, part LF4855038 works with ProPEX expansion fittings for PEX-A, and part 23036 works with SharkBite-style push-fit connections.
From Pex Supply Website ; 1/2" PEX x 3/8" OD PEX Crimp Angle Stop Valve No Lead * SKU: 46025 * Brand: Viega
I'm not a plumber but if David is wanting to use PEX lines for his supply line stub outs, I would not recommend this. For mine, I used copper elbow special pieces made for PEX tubing. These had a dual benefit in that they allowed me to pressure test prior to installing drywall and then I simply used a copper tubing cutter to cut them off and install the angle stop valves (with escutcheons) when I was ready to connect the supply lines. (PexSupply did not sell these copper stub outs so I purchased them from a different supplier.) John
No, you cannot use this.