Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)

Brand:
Everflow
SKU:
71358PR-NL
Rating:
(1)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$8.36 each
BOX UP & SAVE 12%
$73.70 box of 10
$7.37 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

5/8" x 3/8"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Inlet Size
Size
Brass
Chrome
Supply Stop
1/2"
5/8" x 3/8"
Brass
Chrome
Supply Stop
1/2"
1/2" x 3/8"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Great

Did like it should, and saved $16.00 for 4.
Raider
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy