Apply to be a TradeMaster!
Main product image of 12" PEX Toilet Riser
Magnifying glass
Hover image to zoom

12" PEX Toilet Riser

Brand:
Oatey
SKU:
34315
Rating:
(0)
Q&A:
(0)
12" PEX Toilet Riser
Magnifying glass
Hover image to zoom
$1.90 each
In Stock
In Stock
Get 129 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PEX
Product Highlight: Length (Inches)
12" Length

Description

–
Oatey® PEX Water Supply Tubes are one piece and ready to use for dishwasher supply, sink supply and toilet risers.

Features:
  • Meets performance requirements of ASME A112186, ASTM F876 and ASTM F877
  • Fast/easy to install
  • #34015 cannot be sold or used in California, Maryland, or Vermont


Specifications:
  • Size: Brand: Oatey
  • Product Type: PEX Water Supply Tubes
  • Color: White
  • Material: Polyethylene
  • Product Line: PEX Water Supply Tubes

Specs

–
Application:

Toilet

Type:

Straight

Material:

PEX

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" PEX Lav Riser, 1/4" CTS, 3/8" OD
SKU: 58120
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy