Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Multi Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Multi Turn Straight Stop, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSM058-038
Rating:
(1)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Multi Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.24 each
BOX UP & SAVE 17%
$51.80 box of 10
$5.18 each
In Stock
In Stock
Get 960 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2" x 3/8"
1/2" x 3/8" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
Nominal Compression
Type: 
Multi-Turn
Finish: 
Chrome

MANUALS (2)

Specification Sheet

This item replaces: 29-1014LF, 29-1014

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" Nom Compression x 3/8" OD Compression Multi Turn Straight Stop, Lead Free (Chrome)

Features:
  • Multi-Turn
  • 5/8" OD Comp x 3/8" OD
  • Specs

    –
    Finish:

    Chrome

    Material:

    Brass

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Size:

    1/2" x 3/8"

    Outlet Size:

    3/8"

    Inlet Type:

    Nominal Compression

    Outlet Type:

    OD Compression

    Type:

    Multi-Turn

    Body Pattern:

    Straight

    Lead Free:

    Yes

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Finish
    Material
    Product Type
    Inlet Size
    Size
    1/2" Nom Compression x 3/8" OD Compression Straight Stop Valve - Lead Free (Chrome)
    SKU: 72358PR-NL
    Chrome
    Brass
    Supply Stop
    1/2"
    1/2" x 3/8"

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great!

    Great service!
    Gene
    Cedarburg, WI
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy