Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Replacement Handles
T & S Brass Lever Faucet Handles for Lav/Kitchen, Pair (Chrome)
Brand:
Brasscraft
SKU:
SH3110-B
Rating:
(0)
Q&A:
(0)
Hover image to zoom
SH3110-B has been discontinued
Discontinued June 6, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
Chrome
T & S Brass
Zinc
Description
–
Lever
Finish: Chrome
Material: Zinc
Includes Hot and Cold Handles
Specs
–
Finish:
Chrome
Used With:
T & S Brass
Type:
Hot/Cold
Material:
Zinc
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Cerama LTC Cartridge w/o Bonnet, 011277-45
SKU:
011277-45
T&S Brass
Cerama RTC Cartridge w/o Bonnet, Hot (Right Hand) 011276-45
SKU:
011276-45
T&S Brass
Removable LTC Insert for Eterna Cartridge w/ Washer, 000789-20
SKU:
000789-20
T&S Brass
Removable RTC Insert for Eterna Cartridge w/ Washer, 000788-20
SKU:
000788-20
T&S Brass
Eterna RTC Spindle w/ Seat Washer, 000811-25
SKU:
000811-25
T&S Brass
Eterna LTC Spindle Assembly, Blue Lever Handle & Screw (18.77 GPM), 002713-40
SKU:
002713-40
T&S Brass
3/4" Copper Epoxy Coated Van Hanger
SKU:
129CT0075
Empire Industries
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video