Shop Limited Time Deals
Main product image of Moen Posi-Temp Model #1222 Tub/Shower Cartridge
Magnifying glass
Hover image to zoom

Moen Posi-Temp Model #1222 Tub/Shower Cartridge

SKU:
SL1400-B
Rating:
(11)
Q&A:
(0)
Moen Posi-Temp Model #1222 Tub/Shower Cartridge
Magnifying glass
Hover image to zoom
SL1400-B has been discontinued
Discontinued September 18, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Moen
Product Highlight: Finish
White, Black, Brass
Product Highlight: Material
Plastic

Description

–
  • Posi-Temp - Model #1222
  • Finish: Black, Brass, and White
  • Material: Plastic
  • Length: 4-1/8"
  • Accessory for: Moen

Specs

–
Used With:

Moen

Type:

Cartridge

Finish:

White

Black

Brass

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

5-1/8" Mixet Quiklift Chrome Diverter Tub Spout (1/2" Slip-On)
SKU: SWD0422
Brasscraft

Product Reviews

3.82 out of 11 reviews
78% would recommend this product
3.82
out of 11 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
18%
3 star
0%
2 star
9%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

I will and have bought this cartridge many timws

I'm a Licensed Master Plumber in the state of Ohio. I have installed many of these cartridges and so far I've not had one call back.
VS

Most Liked Negative Review

Stay Away

I purchased one of these to try out a cheaper option and i got what i paid for. The cartridge did not do its job. It did not hold back water. I got a call the day after i installed it, customer complaining about shower head dripping. Just buy the real Moen brand cartridge and you'll be better off.
Showing 1-10 of 11 reviews

Problems

Good price, but 1 our of 3 has leaked. So add 33% to the actual cost, not to mention the extra time spent on job.
Oregon Plumber
Portland Oregon
4 years ago
Was this review helpful to you?

I would buy oem product

Product leaked out the stem on install
Tom
Kankakee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good

Good product comparing to the original good to have on hand.
Maintenance
Jericho vt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this product again

Bought two and neither would work. Ended up purchasing a Moen cartridge and that worked.
Bee
Tinley Park, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would your product again

Product in bought works good and price is reasonable.
Erniee
Ft Mohave Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy more for the other bathroom.

Not that difficult to install as long as you have a right tools. For mine, I need Moen cartridge removal Tool to take out the old one.
WiseEyes
Palisades Park, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well

Fit good no problems.
Maintenance
Jericho vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stay Away

I purchased one of these to try out a cheaper option and i got what i paid for. The cartridge did not do its job. It did not hold back water. I got a call the day after i installed it, customer complaining about shower head dripping. Just buy the real Moen brand cartridge and you'll be better off.
IntuitvePlumber
Lincoln, NE
6 years ago
Was this review helpful to you?

I will and have bought this cartridge many timws

I'm a Licensed Master Plumber in the state of Ohio. I have installed many of these cartridges and so far I've not had one call back.
Ted the plumber
Columbus , Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well

This cartridge was a direct fit and no problems. A little pricey but cheaper than replacing the whole valve.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?