Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tub & Shower Products
Tub & Shower Replacement Stems
Delta Lav/Kitchen/Tub/Shower Stem (Hot/Cold, Washerless)
Brand:
Brasscraft
SKU:
ST1124-B
Rating:
(1)
Q&A:
(0)
Hover image to zoom
ST1124-B has been discontinued
Discontinued September 28, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Stem Unit Assembly, RP1740
Brand:
Delta
SKU:
RP1740
(7)
Order by
today
, receive 87 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Delta
1-15/16" Length
3
Description
–
Washerless Stem
Finish: Grey and White
Material: Plastic
Length 3 (1-15/16")
Specs
–
Used With:
Delta
Type:
Hot/Cold
Length (Inches):
1-15/16"
Length:
3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Used With
...
Type
...
Length (Inches)
...
Length
...
CURRENT ITEM
Delta Lav/Kitchen/Tub/Shower Stem (Hot/Cold, Washerless)
SKU:
ST1124-B
(1)
Brasscraft
Delta
Hot/Cold
1-15/16"
3
Lav/Kitchen/Tub/Shower Stem for Faucets (Hot/Cold, Washerless), SP1-DL
SKU:
SP1-DL
Bluefin
Delta
Hot/Cold
1-15/16"
3
You May Also Need
Delta Lav/Kitchen/Tub/Shower New Style Seats Repair Kit (10 per bag), SLDB0086
SKU:
SLDB0086
Brasscraft
Delta New Style Conical Springs Repair Kit (10 per bag), SLDB0087
SKU:
SLDB0087
Brasscraft
Seats for 1 & 2 Handle Faucets (Pack of 24), RP1806MBS
SKU:
RP1806MBS
Delta
Seats & Springs (Pack of 2), RP4993
SKU:
RP4993
Delta
Lav/Kitchen/Tub/Shower Stem for Faucets (Hot/Cold, Washerless), SP1-DL
SKU:
SP1-DL
Bluefin
501P21 Universal Flapper with Microban (Red/Black)
SKU:
501P21
Fluidmaster
1-1/2" x 16" PVC Double Flanged Tailpiece
SKU:
TPV2150-16DF
Bluefin
Korky Universal 3" Flapper
SKU:
3060BP
Korky
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great deal
It is name brand and they work really well
One 4 plumbing
Huntsville alabama
5 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video