Apply to be a TradeMaster!
Main product image of Model 506 10" Chain-Operated Ventilation Fan (470 CFM)
Magnifying glass
Hover image to zoom
Model 506 10" Chain-Operated Ventilation Fan (470 CFM)
Magnifying glass
Hover image to zoom
506 has been discontinued
Discontinued February 3, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 508 10" Direct Discharge Ventilation Fan (270 CFM)
Brand:
Broan
SKU:BR508
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
470 CFM
Product Highlight: Sone
8 Sones
Product Highlight: Grille Dimension
13-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
10"
Product Highlight: Voltage
120v

Description

Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.

Features:
  • 470 CFM 8.0 Sones.
  • Specially designed polymeric fan blade.
  • Housing features foam-insulated door for energy efficiency.
  • Pull-chain opens door and turns on fan (no wall switch to wire).
  • Permanently lubricated, thermally protected, plug-in motor
  • Motor assembly offers fast, easy "twist-lock" installation
  • 10-3/8" diameter sleeve
  • Housing adjusts to fit walls from 4 -1/2" to 9-1/2" thick.
  • Grille Dimension: 13-1/2" square plastic grille

Specs

Size:

10"

Air Flow Capacity (CFM):

470

Sone:

8

Voltage:

120v

Amperage:

1.7

RPM:

1625

Grille Dimension:

13-1/2" Sq.

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Air Flow Capacity (CFM)
Sone
Voltage
Amperage
RPM
CURRENT ITEM
Product Image of Model 506 10" Chain-Operated Ventilation Fan (470 CFM)
Model 506 10" Chain-Operated Ventilation Fan (470 CFM)
SKU: 506
470
8
120v
1.7
1625

19 Replacement Parts

Chain - 30" Long
SKU: S99450101
Broan
Pendant
SKU: S99110563
Broan
Switch Trigger
SKU: S99390035
Broan
Door Hinge Pin
SKU: S98006073
Broan
120V 1.6A Motor
SKU: S99080596
Broan
Chain Lock
SKU: S98006059
Broan
Door Arm
SKU: S98006067
Broan
Switch, S99030157
SKU: S99030157
Broan
Push Nut
SKU: S99420478
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM