Apply to be a TradeMaster!
Main product image of Model 657 Fan & Light Combination - 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
Model 657 Fan & Light Combination - 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
657 has been discontinued
Discontinued March 5, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)
Brand:
Broan
SKU:BEL8
(2)
Order by today, receive 25 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
14-1/4" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
16-3/4" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 70 CFM, 4.0 Sones Ventilator
  • 4" round duct
  • Designer styled white polymeric grille complements virtually any decor
  • Bright 100-watt light capacity (bulb not included)
  • Type IC (Insulation Contact)
  • Use with Model 668W or 68V two-function control (available separately)
  • Built-in damper prevents backdrafts and eliminates metallic clatter
  • Adjustable, slotted mounting brackets span up to 24" for easy installation
  • UL Listed for use over bathtubs and showers when connected to GFCI-protected branch circuit
  • Grille Dimension: 16-3/4" x 10-5/8"
  • Housing Dimension: 14-1/4" x 8-1/4" x 5-3/4"
  • Fits 2" x 6" ceiling construction
**Note: Heater is Not Included

Specs

Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

4

Voltage:

120v

Amperage:

2

Housing Dimension:

14-1/4" x 8-1/4" x 5-3/4"

Grille Dimension:

16-3/4" x 10-5/8"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Ventilation Fan w/ Light
Motor Assembly

10 Replacement Parts

Grille and Lens
SKU: 97013662
Broan
Acorn Nut
SKU: 97005316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Replacement motor and blower wheel availability and prices for the 657 Fan/Light?

Asked by Bill 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Sku Number 97005011.

Was this review helpful to you?