The Day Savers – A National Tradesmen Day Contest
Main product image of Model 696 Fan & Light Combination - 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom

Model 696 Fan & Light Combination - 4" Round Duct (100 CFM)

Brand:
Broan
SKU:
696
Rating:
(2)
Q&A:
(0)
Model 696 Fan & Light Combination - 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom
696 has been discontinued
Discontinued June 25, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)
Brand:
Broan
SKU:BEL8
(2)
Order by 6PM, receive 33 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4.5 Sones
Product Highlight: Housing Dimension
14-1/4" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
16-3/4" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 100 CFM, 4.5 Sones Ventilator
  • 4" round duct
  • Designer styled white polymeric grille complements virtually any decor
  • 15-amp circuit acceptable
  • Housing lined with 1/2? acoustic insulation
  • Type IC (Insulation Contact)
  • Use with Model 68W or 68V two-function control (available separately)
  • Built-in damper prevents backdrafts and eliminates metallic clatter
  • Adjustable, slotted mounting brackets span up to 24" for easy installation
  • Grille Dimension: 16-3/4" x 10-5/8"
  • Housing Dimension: 14-1/4" x 8-1/4" x 5-3/4"
  • Fits 2" x 6" ceiling construction
**NOTE: Heater is Not Included

Specs

Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

4.5

Voltage:

120v

Amperage:

2

Wattage:

90

RPM:

1550

Housing Dimension:

14-1/4" x 8-1/4" x 5-3/4"

Grille Dimension:

16-3/4" x 10-5/8"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Duct Size
Air Flow Capacity (CFM)
Sone
Voltage
CURRENT ITEM
Product Image of Model 696 Fan & Light Combination - 4" Round Duct (100 CFM)
Model 696 Fan & Light Combination - 4" Round Duct (100 CFM)
SKU: 696
(2)
Ventilation Fan w/ Light
4"
100
4.5
120v
Ventilation Fan w/ Light & Night Light
4"
100
5
120v

13 Replacement Parts

Fan Assembly for Model 696N
SKU: S97017714
Broan
Acorn Nut
SKU: 97005316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy from them anytime

The prices are great if not competitive with everybody else and their service is terrific.
Builder Bill
Indianapolis Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good to Go right out of the box

Fans work great in clearing air for toilet areas
Flying Brian
Detroit,Michigan
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?