Apply to be a TradeMaster!
Main product image of 130 CFM AI Series Energy Recovery Ventilator w/ Side Ports (67% Efficiency)
Magnifying glass
Hover image to zoom

130 CFM AI Series Energy Recovery Ventilator w/ Side Ports (67% Efficiency)

Brand:
Broan
SKU:
B130E65RS
Rating:
(3)
Q&A:
(0)
130 CFM AI Series Energy Recovery Ventilator w/ Side Ports (67% Efficiency)
Magnifying glass
Hover image to zoom
$1,196.45 each
In Stock
In Stock
Get 6 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 39.31 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year on ERV/5 Year Replacement Parts Warranty

Description

–

130 CFM AI Series Energy Recovery Ventilator w/ Side Ports (67% Efficiency)


A healthy home starts with fresh air. The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.


Product Features

  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 - 130 CFM, this AI Series model will meet the needs of a small to medium size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes

Specs

–
Recovery Efficiency:

67%

Duct Size:

5"

Voltage:

120v

Port Location:

Side

Min Airflow (CFM):

35

Max Airflow (CFM):

130

Warranty:

5 Year on ERV/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Surprise!

It was an easy install even with having to flip a few of my pipes the difference it makes is obvious in our air quality as well as its performance is far superior and quieter to its predecessor
Freshair
MN
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like others have said way below CFM rating.

I bench tested this unit with no duct work attached and only got 101 cfm. With ductwork 75 cfm.
JP
Chandler, AZ
3 years ago
Was this review helpful to you?

The actual CFM is about 50% of the nominal.

I am located in AZ, Phoenix. I had this unit purchased based on the square footage of our home, it is a small 2-story home of about 1600 sq.ft. I used the T2 installation path as per installation manual: on the return end of the A/C unit, taking in stale air out of the bathrooms, and injecting fresh air into the A/C return. Used hard ducting pipes of 5" throughout. R8 insulated all pipes. The result is very pale vs. the expected. The indoor air is clean but feels stuffed and there is a bit of a greenhouse effect going... people sweat when moving around, although humidity is less than 30% indoors. The volume on Max is barely 70 CFM and I was expecting the 130 CFM. There is no restriction anywhere. Buy 50-100% bigger rated unit. This one is way too weak.
Gramotey
Phoenix, AZ
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy