Shop Resideo Sale
Main product image of 150 CFM AI Series Energy Recovery Ventilator w/ Top Ports (75% Efficiency)
Magnifying glass
Hover image to zoom

150 CFM AI Series Energy Recovery Ventilator w/ Top Ports (75% Efficiency)

Brand:
Broan
SKU:
B150E75NT
Rating:
(1)
Q&A:
(0)
150 CFM AI Series Energy Recovery Ventilator w/ Top Ports (75% Efficiency)
Magnifying glass
Hover image to zoom
$1,326.72 each
In Stock
In Stock
Get 10 Tue, Nov 17 - Thu, Nov 19

Lift Gate

–
This product weighs 37 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year on ERV/5 Year Replacement Parts Warranty

Description

–
150 CFM AI Series Energy Recovery Ventilator w/ Top Ports (75% Efficiency)

A healthy home starts with fresh air. The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.

Product Features
  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 150 CFM, this AI Series model will meet the needs of a medium-large size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes

Specs

–
Recovery Efficiency:

75%

Duct Size:

5"

Voltage:

120v

Port Location:

Top

Min Airflow (CFM):

35

Max Airflow (CFM):

150

Warranty:

5 Year on ERV/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

6" Motorized Damper & Port Assembly
SKU: SV66135
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Outstanding Device

This is one outstanding device that so far delivered on what it promised. Install was super easy, its not that heavy either. Its odd that they would have 5" ports but tell you to use an-adapter to use 6" ducts, when there is plenty of space for 6" ports and if anything that added unnecessary time to the install. 1st boot was a breeze, in about a minute the fans revv up, its does its calculations and self balances itself in about 2 minutes total.. The unit is super quiet. In fact, the most noisy part is the air coming out of the fresh air supply duct! When standing in front of the unit, you hear a soft hiss when on low and a somewhat louder "sssshhh" noise when on turbo.The auto balancing system also works wonders. Even when on turbo, you can just crack open a door or window and you can feel just a slight amount of air movement for a second and then nothing! it completely balances out. The house does not feel stale or stuffy any more though I have not seen what this may do to humidity as its not be running for long since we just installed it and we missed the summer season due to several back-order delays with the order. Overall this was a great purchase and the touchscreen automatic control is a must too!
suby04
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy