Apply to be a TradeMaster!
Main product image of 160 CFM AI Series Heat Recovery Ventilator w/ Side Ports (75% Efficiency)
Magnifying glass
Hover image to zoom

160 CFM AI Series Heat Recovery Ventilator w/ Side Ports (75% Efficiency)

Brand:
Broan
SKU:
B160H75RS
Rating:
(0)
Q&A:
(0)
160 CFM AI Series Heat Recovery Ventilator w/ Side Ports (75% Efficiency)
Magnifying glass
Hover image to zoom
B160H75RS has been discontinued
Discontinued December 14, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
160 CFM AI Series Heat Recovery Ventilator w/ Side Ports (68% Efficiency)
Brand:
Broan
SKU:B160H65RS
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v

Description

–
160 CFM AI Series Heat Recovery Ventilator w/ Side Ports (75% Efficiency)

The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time..

Features:
  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 160 CFM, this AI Series model will meet the needs of a medium-large size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes

Specs

–
Duct Size:

6"

Voltage:

120v

Port Location:

Side

Min Airflow (CFM):

35

Max Airflow (CFM):

160

Heat Recovery Efficiency (%):

75%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20-40-60 Deluxe Control
SKU: VBATHBTW
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM