Apply to be a TradeMaster!
Main product image of 20-40-60 Deluxe Control
Magnifying glass
Hover image to zoom

20-40-60 Deluxe Control

Brand:
Broan
SKU:
VBATHBTW
Rating:
(1)
Q&A:
(0)
20-40-60 Deluxe Control
Magnifying glass
Hover image to zoom
$82.01 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 20-40-60 Deluxe Control is an auxiliary control and is designed to make installers and customers life easier with its wireless and automatic RH detection. For installation in a bathroom, a laundry room or a workshop. This auxiliary control must be paired with the ADVANCED TOUCHSCREEN main control (part no. VTTOUCHW).

Product Features
  • CONT: MAX speed exchange ventilation for 20, 40 or 60 minutes
  • Integrated sensor detects humidity rise and sets MAX speed for 20 minutes or as per selected configuration
  • Wireless pairing with the ADVANCED TOUCHSCREEN main control
  • Low batteries indicator - requires 2 AAA 1.5 V batteries

Specs

–
Product Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

160 CFM AI Series Energy Recovery Ventilator w/ Side Ports (75% Efficiency)
SKU: B160E75RS
Broan

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Convenient control for sporadic use of ERV

Product is located in bathroom and is a convenient way to run the ERV for up to 60 minutes.
Jimmy
Northwest Wisconsin
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy