Apply to be a TradeMaster!
Main product image of Model 162 Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
Model 162 Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
BR162 has been discontinued
Discontinued March 16, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Model 162M Single 250W Bulb Heater/Ventilation w/ 70 CFM Exhaust Fan (Type IC)
Brand:
Broan
SKU:162M
(0)
Order by 6PM, receive 5 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8-3/8" x 14-1/4" x 6"
Product Highlight: Grille Dimension
10-1/4" x 10-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
You can count on Broan Bulb Heaters for energy-saving warmth and instant comfort in the bathroom. And you never even have to touch your central thermostat. Each unit delivers the superior performance and quality features you've come to expect from Broan.

Features:
  • 70 CFM, 3.5 Sones
  • UL Listed for 60°C wiring (retrofits)
  • Type IC
  • Quiet, highly efficient polymeric blower wheels
  • Polymeric dampers eliminate metallic clatter while preventing backdrafts
  • Polymeric 4" round duct connectors with tapered sleeves provide easier, positive ducting
  • Adjustable mounting brackets with keyhole slots that span up to 24"
  • Use 250-watt BR40 size infrared bulbs (not included)
  • Use with Broan Model 68W or 68V two-function control (available separately)
  • Attractive molded plastic grille
  • Housing Dimension: 8-3/8" x 8-1/8" x 6-3/8"
  • Grille Dimension: 10-1/4" x 10-1/4"

Specs

–
Product Type:

Bulb Heater/Fan Combo

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

2.5

Wattage:

300

Grille Material:

Polymeric

Housing Material:

Steel

Grille Finish:

White

Housing Dimension:

8-3/8" x 14-1/4" x 6"

Grille Dimension:

10-1/4" x 10-1/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Duct Size
Air Flow Capacity (CFM)
Sone
Voltage
CURRENT ITEM
Product Image of Model 162 Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Model 162 Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
SKU: BR162
(3)
Bulb Heater/Fan Combo
4"
70
3.5
120v

23 Replacement Parts

Hex Nut - #8-32
SKU: S99260423
Broan
Slide Channel
SKU: S98007763
Broan
Damper / Duct Connector - 4" Round
SKU: S97003932
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Small Exhaust/Heating Fan

This fan was used in a retrofit that had little space for installation. It was easy to alter the standard mounting and the removable sections of the power box with access from both inside and outside the unit was very helpful. The spring loaded fastening of the face plate made the final fit to the patched ceiling easy and hid many problems.
Fearless Fred
Boston, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product

Good product
Tommy
Dallas TX
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Model 162

My model 162 single light was just what I was looking for. The only drawback on this item was the electric connector box. You have to remove the whole box to do the wireing and then trying to get all the wires in the box and the box in the slots was a hassle. The box should be attached to the housing and have a face plate to be slipped into place. apparently this was not made for remolding, only new construction. Other than that I like the product. Jim in Arlington, TX
Jim the remolder
Arllington, TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?