Shop Resideo Sale
Main product image of L250 Ceiling Mount Ventilation Fan, 8" Round Duct (259 CFM)
Magnifying glass
Hover image to zoom
L250 Ceiling Mount Ventilation Fan, 8" Round Duct (259 CFM)
Magnifying glass
Hover image to zoom
L250 has been discontinued
Discontinued June 3, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
L250 Ceiling Mount Ventilation Fan, 8" Round Duct (259 CFM)
Brand:
Broan
SKU:L250E
(0)
Order by 6PM, receive 26 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
259 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
2.2 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
Note: This product is a suggested replacement for L250MG. The metal grille MG1 is sold separately.

Features:
  • 259 CFM, 2.2 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (259 CFM, 2.7 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Voltage:

120v

Air Flow Capacity (CFM):

259

Hertz:

60

Sone:

2.2

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Amperage:

2.1

Ducting:

Horizontal

Vertical

Wattage:

166

Grille Finish:

White

Nominal RPM:

830

Warranty:

1 Year

Grille Material:

Polymeric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 Replacement Parts

Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service, free shipping and significantly cheaper

Two of our church's bathroom vents had stopped working after 20 years. Our electrician gave us the model number and said ordering the whole unit was cheaper than ordering a motor alone and we could install it ourselves (yes, old folks can do minor replacements!). So, we did that, took out the motor, installed the new motors ourselves, as there are plugs and Voila, it will work for another 20 years. Thank you!
Feedman
Burke, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had to buy the whole unit because motor was backordered

rated 4 only because the fan motor by its self was backordered and i only bought the whole assy to get a new motor. everything fit great and i guess a plus is i have a few spare parts
CORY
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?