Shop Limited Time Deals
Main product image of SP140 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (150 CFM)
Magnifying glass
Hover image to zoom

SP140 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (150 CFM)

Brand:
Broan
SKU:
SP140
Rating:
(0)
Q&A:
(0)
SP140 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (150 CFM)
Magnifying glass
Hover image to zoom
SP140 has been discontinued
Discontinued March 12, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1.5 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
0.8 Amps
Product Highlight: Voltage
120v

Description

Broan Single-Port Remote In-Line ventilators provide continuous, low-level ventilation, improving overall indoor air quality. Fans can be installed in attics, basements, crawlspaces or wherever else convenient. They are energy efficient, permanently lubricated motors with high pressure centrifugal blower wheels (accommodate longer duct runs). Designed for quick, easy installation. Removable panels offer easy access to the motor without disturbing ductwork.

Features:
  • 150 CFM, 1.5 Sones
  • 6" round duct outlet and inlet for easy duct connections
  • Plug-in blower simplifies service
  • Easily handles extended duct runs
  • Air performance is HVI certified and AMCA licensed (HVI rated airflow at 0.2" static pressure)

Specs

Product Type:

Single-Port Ventilation Fan

Duct Size:

6"

Air Flow Capacity (CFM):

150

Sone:

1.5

Amperage:

0.8

Voltage:

120v

Nominal RPM:

2900

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Duct Size
Air Flow Capacity (CFM)
Voltage
Warranty
Fantech
4"
100
120v
5 Year