Shop Resideo Sale
Main product image of FG Series Round Inline Exhaust Fan, 4" Duct (150 CFM)
Magnifying glass
Hover image to zoom
FG Series Round Inline Exhaust Fan, 4" Duct (150 CFM)
Magnifying glass
Hover image to zoom
$279.29 each
In Stock
In Stock
Get 34 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
0.66
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
4"
Product Highlight: Voltage
120v
Product Highlight: RPM
2750 RPM

Description

–
Note this fan would be hardwired into its electrical terminal box and does not include a power cord

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance. The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:
  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

Specs

–
Duct Size:

4"

Voltage:

120v

RPM:

2750

Rated Watts:

71

Air Flow Capacity (CFM):

150

Max. Amps:

0.66

Housing Material:

Galvanized Steel

Warranty:

5 Year

0.2" Ps:

150 CFM

0.4" Ps:

134 CFM

0.6" Ps:

119 CFM

0.8" Ps:

103 CFM

1.0" Ps:

86 CFM

1.5" Ps:

40 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
RPM
Rated Watts
Air Flow Capacity (CFM)
CURRENT ITEM
Product Image of FG Series Round Inline Exhaust Fan, 4" Duct (150 CFM)
FG Series Round Inline Exhaust Fan, 4" Duct (150 CFM)
SKU: FG4XL
(26)
4"
120v
2750
71
150
FR Series Round Inline Exhaust Fan, 4" Duct (120 CFM)
SKU: FR100
4"
120v
2950
21.2
120

You May Also Need

Product Reviews

4.62 out of 26 reviews
92% would recommend this product
4.62
out of 26 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
23%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again

I have installed this fan for two back to back bathrooms a month ago. I used the existing fan cases. I cut out a 4" dia. hole on the top of the cases and attached a flexible insulated air duct to it. I tried to keep 8' distance between the fan and the cases to reduce the noise. So far it's working fine. We hear air moving noise that is low not the motor noise. The fan has been delivered without any problem on time. We really like our new bath fan.
VS

Most Liked Negative Review

Not what I expected for quiet operation

This fan system with a remote fan was advertised as being so quiet you won't know it is on. I purchased it for our master bath specifically for that reason and because I wanted two heads in different areas of the bath. First fan came and was installed and was so loud I believed there was something wrong with it. I returned it and the replacement was just as loud. I actually set them up side by side on my workbench and compared them. The motor IS very quiet but the noise of the air going through the vent was obnoxious. I returned the second fan and tried the next smaller cfm fan, the 135 cfm version and although quieter was still a long way from being "so quiet you won't know it's on." It helped to use the insulated duct and to make the runs from the heads to the fan as long as possible. We are living with it but I think I would have been better off with a substantially lower cost, low sone standard unit with motor in the head. Even the Fantech unit in our other bathroom (fan is in the head) is quieter than this one. If you are considering one of these systems, buy the smallest fan you can reasonably use
Showing 1-10 of 26 reviews

just as advertised

we used it to suck out small amount of fumes from small table top ovens hid fan in ceiling vented out a wall
jaz
ny
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works just fine

Purchased to replace same on my unit. Licensed HVAC supplier installed on system and all seems well after 1 week. Quick shipping and easy to use ordering.
Cam
Delaware
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it Should

The product works very well, but the reasons for less than a 5-star review are poor documentation from the manufacturer and insufficient space in the junction box for connecting the electrical wires.
Mike
Troy, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will get those product again

Easy to install and quiet
Jp
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect for moist air removal. Little bit more noisy than 110 CFM one but there is a significant difference in performance between both models. Very happy with this product
Shnycel
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small, strong,quiet, and energy efficient! Wow!

It is small but moves moves alot of air. It is also energy efficient and very quiet. What more can you ask for. I almost forgot it is also made like a tank but not heavy. Very well made. Simply the best out there and I have tried many different brands but keep comming back to fantech. Save yourself some trouble and jest buy fantech.
Toro Blanco
95035
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Well packaged
Ed
Orange County , ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet

Installed in one kitchen and is quiet! Am installing another!
Pat
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good exhaust fan, well made.

Used as exhaust fan in bathroom. Well made, easy install.
Jim
Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Competitive pricing and fast shipping

This is my first purchase form SupplyHouse. I compared prices, and this one was the most competitive, and included fast shipping. This Fantech fan is well built, powerful, and quiet. Fully met my expectations. When I looked inside, I noticed that the motor was Made in Germany, which (in the era of cheap Made- in-China stuff) is a badge of quality. The only thing that would make me feel better would be to see Made in USA badge. Unlikely to happen under current brand of globalist capitalism we practice in this country. But I'll keep dreaming.
Miro_G
Orlando, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how loud is the fg4xl in sones?

Asked by sparky 1 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Fantech does not have a Sone rating for this unit because it does not meet sound testing criteria,as they are installed in non-living spaces such as attics.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy