Shop Resideo Sale
Main product image of FG Series Round Inline Exhaust Fan, 4" Duct (100 CFM)
Magnifying glass
Hover image to zoom

FG Series Round Inline Exhaust Fan, 4" Duct (100 CFM)

Brand:
Fantech
SKU:
FG4
Rating:
(23)
Q&A:
(4)
FG Series Round Inline Exhaust Fan, 4" Duct (100 CFM)
Magnifying glass
Hover image to zoom
$174.91 each
In Stock
In Stock
Get 52 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
0.19
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
4"
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM

Description

–
Note this fan would be hardwired into its electrical terminal box and does not include a power cord

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance. The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:
  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

Specs

–
Duct Size:

4"

Voltage:

120v

RPM:

3000

Rated Watts:

20

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

100

Max. Amps:

0.19

Housing Material:

Galvanized Steel

Warranty:

5 Year

0.2" Ps:

110 CFM

0.4" Ps:

83 CFM

0.6" Ps:

55 CFM

0.8" Ps:

25 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
RPM
Rated Watts
Air Flow Capacity (CFM)
4"
120v
3000
20
100
FG Series Round Inline Exhaust Fan, 5" Duct (156 CFM)
SKU: FG5
5"
120v
3000
20
156

You May Also Need

4 Replacement Parts

Screws Kit Electric Box for FG Series
SKU: 484049
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.78 out of 23 reviews
100% would recommend this product
4.78
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
9%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

No more bathroom fan noise!

I was going to buy the BFRK 100 retro-fit kit, but didn't need some of the items in the kit so opted to buy the fan and the few other things I needed to install. Fan moves plenty of air, is quiet, what more can I say?
VS

Most Liked Negative Review

1st one didn't last warranty period.

Bought a nearly new existing home and it was using this FG series 4" duct fan to vent the crawl space, so the fan was on continuously. The fan went bad right at 3years ( started squealing). I didn't have the original receipt so couldn't exercise the warranty. I replaced the fan with the exact same model to guarantee it would be a easy swap. We'll see if this one lasts through the warranty period.
Showing 1-10 of 23 reviews

Great fan

I install it at my local human society in the food prep room. Works great
HRSLLC
Gloucester, va
2 years ago
Was this review helpful to you?

Excellent price AND delivery

I had a fan failure, so after diagnosing problem, started looking for replacement. Electrician doing the fix asked me to source, and suggested the gorilla of online buying. I use Supply House for other maintenance items regularly, so checked out. Not only was price less, but free delivery in two days compared to two weeks from other options. Never a problem with Supply House in last 8-10 years.
Rod
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid products…perform great!

Used to exhaust air from a pool equipment room.
DIY_Steve
SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked exactly as I hoped

This family is used to enhance the fresh air intake on a woodstove, and it's exactly the power the stove required to burn effectively
Ken 410
Baltimore Maryland area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan works great, always satisfied with Supply House

I upgraded from an off-the-shelf duct fan from a big box store. There is no comparison…this has way better performance and construction! I use the fan in my attic to pull heated air through a vent above my wood stove and distribute it through flexible ducts and small round ceiling vents in three bedrooms, providing good heating throughout the winter nights in New Hampshire.
Moatley
Albany nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

This is a well built fan. Good metal housing and a solid looking motor. I gave it only 4 stars because the edges on the inlet and outlet are super sharp. There is a sticker warning you about this but even with that and being super careful I still managed to cut myself. I think they would be better off by fixing the edges than putting a sticker on it. It's also a little louder than I expected. Even though I gave it only 4 stars, I'd still buy this again. It's still one of the best built fans out there.
Home Repair
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the choice

These are absolutely amazing. They are incredibly quiet, and the air they move is impressive.
Idawood
, nampa, idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

This fan works as stated on the description - it is well made, installed easily, and is quiet and clears the air in our bathroom very nicely. I would buy it again.
Kevin
Loveland, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome fan

First time using Fanfech products, very satisfied with the quality and performance. will never go back to anything else.
Bill
San Lorenzo California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best bathroom fan

These are so easy to install, I dont know why these aren't used all the time. Super quiet, yet very powerful.
The handy german
Nampa, id
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does it come with a speed control

Asked by Larry 12 years ago

Add your answer

* Required Field
-

No, it does not. It is just an electric motor, no electronics. Sent from my iPad

Was this review helpful to you?

Q: Does it come with mounting brackets?

Asked by Ed 13 years ago

Add your answer

* Required Field
-

Yes it does. a metal bracket which can be attached to the fan Hope that helps Colin Smith Industrial Electronics Ltd. Please note: New email ****@***.***

Was this review helpful to you?
-

Yes, there is a bracket from stamped galvanized sheet metal. It has to be first fastened to the fan housing. Use short screws or they will hit the fan inside. This gives some options how to mount the fan -- to keep access to the power box. The other side of the bracket will mount e.g. to a floor/ceiling between joists, as I did it. It "might" have come with two 4-inch hose/duct clamps as well. I am not sure if I bought them separately, though. I hope this helps.

Was this review helpful to you?
-

generally the come with a mount, all the models I have purchased have had a mount. Look at the installation manual for the fan you choose, it will discuss mounting

Was this review helpful to you?
-

Yes, it does. It's a large bracket that screws to the fan body with self-tapping screws, and there are holes on the other end of the bracket for mounting to wood.

Was this review helpful to you?

Q: Is this fan rated for continuous duty?

Asked by Dale 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
-

Uncertain, but I have run our Fan continuously for days straight and I couldn't see an issue with doing it.  It's a sweet little fan with noticeable output.

Was this review helpful to you?
-

I don't know if it is "rated" for continuous use but that's how I've been using it. I have it on 8- 9 hours a day with no problems.

Was this review helpful to you?

Q: Can this work under a 50HZ electric frequency?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer it can, but you will have a 20% reduction in performance.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy