Shop Klein Tools Limited Time Promotion
Main product image of FR Series Round Inline Exhaust Fan, 5" Duct (172 CFM)
Magnifying glass
Hover image to zoom

FR Series Round Inline Exhaust Fan, 5" Duct (172 CFM)

Brand:
Fantech
SKU:
FR125
Rating:
(3)
Q&A:
(1)
FR Series Round Inline Exhaust Fan, 5" Duct (172 CFM)
Magnifying glass
Hover image to zoom
$272.67 each
In Stock
In Stock
Get 7 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
0.18
Product Highlight: Air Flow Capacity (CFM)
172 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
5"
Product Highlight: Voltage
115V
Product Highlight: RPM
2950 RPM

Description

–
CAUTION: For General Ventilation Use Only. Do Not Use To Exhaust Radon, Hazardous Or Explosive Materials And Vapors

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

Specs

–
Duct Size:

5"

Voltage:

115V

RPM:

2950

Air Flow Capacity (CFM):

172

Rated Watts:

18

Wattage Range:

15-18

Max. Amps:

0.18

Housing Material:

Molded Housing

Warranty:

5 Year

Energy Star Rated:

Yes

0" Ps:

172 CFM

0.2" Ps:

139 CFM

0.4" Ps:

98 CFM

0.6" Ps:

63 CFM

0.8" Ps:

15 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
RPM
Air Flow Capacity (CFM)
Rated Watts
5"
115V
2950
172
18
4"
115V
2900
167
80

You May Also Need

IR Series 5" Duct Iris Damper
SKU: IR5
Fantech

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good fan

This motor is used to vent my basement crawl space. This is a replacement motor to a previous motor which had expired. It is quieter than the previous one. It was slighly longer, which resulted in difficult installation.
Squash
Denver, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good experience

Replaced existing exhaust fan unit with this new one. A couple of issues with design of new unit which made install a bit more challenging. All in all I was pleased with new unit and it's running fine.
Puddleglum
Boise, Idaho
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price delivery as promised

Good Price delivery as promised
REEL Guy
Broomfield
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the housing size? It needs to fit in a space that is 7 inches wide.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please view this specifications sheet: http://s3.pexsupply.com/manuals/1286219426608/39897_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy